Zoro Homepage

Coat Rack, Floor Stand, Tree

  • Mfr # 5DYA5

  • Zoro # G3494434


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome
Color
Silver
Height (In.)
72 in
For Use With
5DYC0, 5DYC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DYA5
Zoro #
G3494434
UPC #
190735524732
Country of Origin
China

Dimensions

Height (In.)
72 in
Base Dia. (In.)
26 in
Width (In.)
26 in
Overall Height
72 in
Overall Width
26 in
Base Diameter
26 in

Details

Item
Coat Tree
Material
Steel
Finish
Chrome
Color
Silver
For Use With
5DYC0, 5DYC1
Assembly
Unassembled
Includes
Hooks
Type
Floor Stand
Product Type
Coat Tree
Number of Hooks
4
Number of Hangers
0
Includes Umbrella Storage
No Umbrella Storage

Description

Coat Tree,72 in H,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.