Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, Silver, 2-3/4 in. D, 18 in. W

  • Mfr # 45NG75

  • Zoro # G5578715


product price: $29.05
/ea

Key Features

Height (In.)
2 in
Depth (In.)
2 3/4 in
Holds
Up to 3 Garments
Finish
Satin
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG75
Zoro #
G5578715
UPC #
190735904602
Country of Origin
Multiple

Dimensions

Height (In.)
2 in
Depth (In.)
2 3/4 in
Width (In.)
18 in
Shelf Length (In.)
2 in
Base Dia. (In.)
18 in
Shelf Width (In.)
18 in
Overall Depth
2 3/4 in
Overall Height
2 in
Overall Width
18 in

Details

Holds
Up to 3 Garments
Finish
Satin
Assembly
Unassembled
Item
Garment Hook Rack
Material
Aluminum
Color
Silver
Type
Wall Mount
Product Type
Garment Hook Rack
Number of Shelves
0
Number of Hooks
3

Description

Coat Rack, Wall Mount, Height (In.) 2, Depth (In.) 2-3/4, Width (In.) 18, Shelf Width (In.) 18, Shelf Length (In.) 2, Base Dia. (In.) 18, Holds Up to 3 Garments, Material Aluminum, Satin Finish, Color Silver, Assembly Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.