Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, Silver, 3-3/4 in. D, 18 in. W

  • Mfr # 45NG71

  • Zoro # G5578758


product price: $43.09
/ea

Key Features

Height (In.)
7 in
Depth (In.)
3 3/4 in
Holds
Up to 6 Garments
Finish
Satin
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG71
Zoro #
G5578758
UPC #
190735904640
Country of Origin
Multiple

Dimensions

Height (In.)
7 in
Depth (In.)
3 3/4 in
Width (In.)
18 in
Shelf Width (In.)
18 in
Shelf Length (In.)
7 in
Overall Depth
3 3/4 in
Overall Height
7 in
Overall Width
18 in

Details

Holds
Up to 6 Garments
Finish
Satin
Assembly
Unassembled
Item
Garment Hook Rack
Material
Aluminum, Steel
Color
Silver
Type
Wall Mount
Product Type
Garment Hook Rack
Number of Shelves
0
Number of Hooks
6

Description

Coat Rack, Wall Mount, Height (In.) 7, Depth (In.) 3-3/4, Width (In.) 18, Shelf Width (In.) 18, Shelf Length (In.) 7, Holds Up to 6 Garments, Material Aluminum/Steel, Satin Finish, Color Silver, Assembly Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.