Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, Silver, 3-3/4 in. D, 36 in. W

  • Mfr # 45NG76

  • Zoro # G5578706


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Height (In.)
7 in
Depth (In.)
3 3/4 in
Holds
Up to 12 Garments
Finish
Satin
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG76
Zoro #
G5578706
UPC #
190735904596
Country of Origin
Multiple

Dimensions

Height (In.)
7 in
Depth (In.)
3 3/4 in
Width (In.)
36 in
Shelf Width (In.)
36 in
Shelf Length (In.)
7 in
Base Dia. (In.)
7 in
Overall Depth
3 3/4 in
Overall Height
7 in
Overall Width
36 in

Details

Holds
Up to 12 Garments
Finish
Satin
Assembly
Unassembled
Item
Garment Hook Rack
Material
Aluminum, Steel
Color
Silver
Type
Wall Mount
Product Type
Garment Hook Rack
Number of Shelves
0
Number of Hooks
12

Description

Coat Rack, Wall Mount, Height (In.) 7, Depth (In.) 3-3/4, Width (In.) 36, Shelf Width (In.) 36, Shelf Length (In.) 7, Base Dia. (In.) 7, Holds Up to 12 Garments, Material Aluminum/Steel, Satin Finish, Color Silver, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.