Zoro Homepage

Coat Rack, Silver, 4-1/4 in. D

  • Mfr # 45NG70

  • Zoro # G5578767


product price: $20.39
/ea

Key Features

Material
Aluminum, Steel
Finish
Chrome
Color
Silver
Holds
Up to 2 Garments
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NG70
Zoro #
G5578767
UPC #
190735904657
Country of Origin
Multiple

Dimensions

Shelf Length (In.)
8 5/8 in
Shelf Width (In.)
1 1/2 in
Depth (In.)
4 1/4 in
Width (In.)
1 1/2 in
Height (In.)
8 5/8 in
Base Dia. (In.)
1 1/2 in
Overall Depth
4 1/4 in
Overall Height
8 5/8 in
Overall Width
1 1/2 in

Details

Item
Garment Hook
Material
Aluminum, Steel
Finish
Chrome
Color
Silver
Holds
Up to 2 Garments
Assembly
Assembled
Type
Door Mount
Product Type
Garment Hook
Number of Shelves
0
Number of Hooks
2

Description

Coat Rack, Wall Mount, Height (In.) 8-5/8, Depth (In.) 4-1/4, Width (In.) 1-1/2, Shelf Width (In.) 1-1/2, Shelf Length (In.) 8-5/8, Base Dia. (In.) 1-1/2, Holds Up to 2 Garments, Material Aluminum/Steel, Chrome Finish, Color Silver, Assembly Not Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.