Zoro Homepage

Coat Rack, Single, Holds 18 Garments

  • Mfr # 5DXZ6

  • Zoro # G1387452


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Chrome
Color
Silver
Holds
Up to 18 Garments
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DXZ6
Zoro #
G1387452
UPC #
190735524640
Country of Origin
China

Dimensions

Width (In.)
36 in
Depth (In.)
14 3/4 in
Shelf Length (In.)
36 in
Height (In.)
10 in
Overall Depth
14 3/4 in
Overall Height
10 in
Overall Width
36 in
Shelf Width
36 in

Details

Item
Wall-Mount Garment Rod
Material
Steel
Finish
Chrome
Color
Silver
Holds
Up to 18 Garments
Type
Wall Mount, Single
For Use With
5DYA6, 5DYA7, 5DYC1
Assembly
Unassembled
Product Type
Wall-Mount Garment Rod

Description

Coat Rack, Wall-Mount, Single, Height (In.) 10, Depth (In.) 14-3/4, Width (In.) 36Shelf Length (In.) 36Holds Up to 18 Garments, Material Steel, Chrome Finish, Color Chrome, Assembly Required, For Use With 5DYC1, 5DYA6, 5DYA7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.