Zoro Homepage

Coated Gloves, Cut Level 2 , Nitrile , Sandy , 7 1 PR

  • Mfr # 652

  • Zoro # G0480728


product price: $14.79
/pr

Key Features

Glove Size
7
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652
Zoro #
G0480728
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
7
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
558
Cut Resistant
Yes
Palm Material
Nitrile
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Oily
Abrasion Resistant
Yes
Puncture Resistant
2
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Glove Lining Material
HDPE

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.