Coated Gloves, Cut Level 2 , Nitrile , Sandy , 8 1 PR
Mfr # 652
Zoro # G0480737
product price: $14.79
/prKey Features
Glove Size
8
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652
Zoro #
G0480737
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Glove Size
8
Size - Numeric
8
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
558
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Oily
Puncture Resistant
2
Abrasion Resistant
Yes
Palm Material
Nitrile
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Glove Lining Material
HDPE
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.