Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level 2 , Polyurethane , Smooth , S 1 PR

  • Mfr # 29PH95

  • Zoro # G8492863


product price: $5.99
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PH95
Zoro #
G8492863
UPC #
190735057674
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Finger Material
HPPE/Polyurethane
Stitching Material
Polyester
Abrasion Resistant
No
Cut Resistant
Yes
Thumb Style
Wing
Weight
0.108 lb.
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105-2011
Palm Material
HPPE,Polyurethane
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Glove Cut
Seamless knit
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
Silicone-Free
No
Latex-Free
No
Glove Back Material
HPPE
Glove Lining Material
High-Performance Polyethylene
Finger Coverage
Full

Description

Coated Gloves, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2011, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.