Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, Green, L (9) 1 PR

  • Mfr # 48UN87

  • Zoro # G4150548


product price: $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UN87
Zoro #
G4150548
UPC #
190735894606
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4121
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Insulated
No
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Thumb Style
Wing
Resists
Abrasions, Oil
Brand and Series
Condor
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Knit Material
Nylon
Glove Lining Material
Nylon

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Standards EN388 4121, Insulated No, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.