Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, Green, S (7) 1 PR

  • Mfr # 48UN85

  • Zoro # G4150566


product price: $2.05
/pr
Sold in multiples of 12 for $24.60

Key Features

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN85
Zoro #
G4150566
UPC #
190735894460
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga.
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4121
Glove Construction
Seamless Knit
Insulated
No
Resists
Abrasions, Oil
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Knit Material Color
Green
Hand Protection Style
Glove
Base Coating Coverage
Palm
Glove Hand Style
Left and Right
EN 388 Rating
4121X
Includes Finger Fourchettes
No
Palm Type
Coated
Knit Material
Nylon
Glove Lining Material
Nylon
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Hem Style
Finished
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Green
Reversible
No
Glove Coating Color
Green
Shop By
Closeouts

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.