Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 19L529

  • Zoro # G4513555


product price: $4.69
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L529
Zoro #
G4513555
UPC #
190735049631
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
10 ga.
Glove Length
11"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 3143
Glove Construction
Seamless Knit
Application
Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
Resists
Abrasions, Snags, Punctures, Cuts
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Latex-Free
No
Brand and Series
Condor
Glove Materials
Polyester
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Sold As
Pair
Reversible
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Color
White
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Lint-Free
No
Glove Coating Color
Blue
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Glove Lining Material
Polyester
Knit Material Color
White
Base Coating Coverage
Palm
Minimum Temperature
Not Rated
Palm Type
Coated

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.