Coated Gloves, Polyurethane, Sandy, Fingertips, Not Rated Abrasion Level, White, L 1 PR
Mfr # 21AH75
Zoro # G6056057
product price: $1.39
/prKey Features
Glove Size
L
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21AH75
Zoro #
G6056057
UPC #
190735053614
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Size- Numeric
9
Details
Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Insulated
No
Application
Light Assembly, Manufacturing, Small Part Handling
Resists
Finger Slip
Thumb Style
Wing
Brand and Series
Condor
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Coating Texture
Sandy
Palm Coating Material
Polyurethane
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, Glove Coating Cover Fingertips, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.