Zoro Homepage

Coaxial Connector, RCA, RG6, PK10

  • Mfr # 4LWY9

  • Zoro # G0705171


product price: $17.49
/pk 10, $1.75/ea

Key Features

Cable Type
RG-6
Color
Gold
Connection
RCA Male
Material
Brass
Hz
0 to 1 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LWY9
Zoro #
G0705171
UPC #
190735598320
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Coaxial Connector
Cable Type
RG-6
Color
Gold
Connection
RCA Male
Material
Brass
Hz
0 to 1 GHz
Installation Method
Compression
Sub-Category
Coaxial
Product Type
Connector
Finish
Gold-Plated
Maximum Impedance
75 ohm
Connector Type
RCA
Gender
Male
Compatible Coaxial Cable Type
RG-6
Maximum Frequency
1 GHz

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type RCA, Finish Gold-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.