Cobalt Threaded Shank Drill, Short, 1/4
Mfr # 16W801
Zoro # G6203084
product price: $7.49
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
1 1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16W801
Zoro #
G6203084
UPC #
190735392423
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
1 1/2 in
Shank Size
1/4"-28
Flute Length
9/16 in
Fractional Size
1/4"
Shank Thread Size
1/4"-28
Details
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.2500
Item
Threaded Shank Drill Bit
Standards
Not Rated
Flute Type
Spiral
Material Grade - Machining
M35
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Aircraft Drill
No
Primary Material Application
Aviation
Description
Threaded Shank Drill Bit, Drill Bit Size 1/4 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.