Cobalt Threaded Shank Drill, Short, 3/8
Mfr # 16W803
Zoro # G3031905
product price: $18.29
/eaKey Features
Drill Bit Size
3/8 in
Overall Length
1 1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16W803
Zoro #
G3031905
UPC #
190735392447
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Overall Length
1 1/2 in
Shank Size
1/4"-28
Flute Length
9/16 in
Fractional Size
3/8"
Shank Thread Size
1/4"-28
Details
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.3750
Item
Threaded Shank Drill Bit
Flute Type
Spiral
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material Grade - Machining
M35
Standards
Not Rated
Aircraft Drill
No
Shop By
Closeouts
Primary Material Application
Aviation
Description
Threaded Shank Drill Bit, Drill Bit Size 3/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.