Zoro Homepage

Cobalt Threaded Shank Drill, Short, No 16

  • Mfr # 16W792

  • Zoro # G1845475


product price: $5.79
/ea

Key Features

Drill Bit Size
#16
Overall Length
1 1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W792
Zoro #
G1845475
UPC #
190735392348
Country of Origin
China

Dimensions

Drill Bit Size
#16
Overall Length
1 1/2 in
Shank Size
1/4"-28
Flute Length
9/16 in
Wire Size
#16
Shank Thread Size
1/4"-28

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Item
Threaded Shank Drill Bit
Cutting Direction
Right Hand
Decimal Equivalent
0.1770
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Material Grade - Machining
M35
Drill Bit Point Type
Split Point
Measurement System
Wire
Aircraft Drill
No
Primary Material Application
Aviation

Description

Threaded Shank Drill Bit, Drill Bit Size #16, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1770

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.