Zoro Homepage

Cobalt Threaded Shank Drill, Stub, No 11

  • Mfr # 16W774

  • Zoro # G3032009


product price: $5.89
/ea

Key Features

Drill Bit Size
#11
Overall Length
13/16 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16W774
Zoro #
G3032009
UPC #
190735392164
Country of Origin
China

Dimensions

Drill Bit Size
#11
Overall Length
13/16 in
Shank Size
1/4"-28
Flute Length
5/16 in
Wire Size
#11
Shank Thread Size
1/4"-28

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1910
Item
Threaded Shank Drill Bit
Cutting Direction
Right Hand
Material Grade - Machining
M35
Flute Type
Spiral
Drill Bit Point Type
Split Point
Measurement System
Wire
Standards
Not Rated
Aircraft Drill
No
Primary Material Application
Aviation

Description

Threaded Shank Drill Bit, Drill Bit Size #11, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.