Cogged V-Belt, MasterDrive Classical, AX46, AX, NR, 48.20 in, 1/2 in Top Width
- Mfr # 56YU22
- Zoro # G1965089
product price:Â
$
26.39
/ea
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Classical
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56YU22
- Zoro #
- G1965089
- UPC #
- -
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Classical
- V-Belt Section
- AX
- Industry Number
- AX46
- Number of Ribs
- 1
- Material
- NR
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 48.20 in
- Belt Trade Size
- AX
Description
V-Belt,Cogged,AX46, Belt Material Rubber Compound, Industry Number 1, Number of Bands 1, Outside Length 48.2 in, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.