Cogged V-Belt, MasterDrive Classical, AX63, AX, 65.20 in, 1/2 in Top Width
- Mfr # 42W360
- Zoro # G0607988
product price:Â
$
28.49
/ea
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Classical
V-Belt Section
AX
Industry Number
AX63
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42W360
- Zoro #
- G0607988
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 65.20 in
- Belt Trade Size
- AX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Classical
- V-Belt Section
- AX
- Industry Number
- AX63
- Number of Ribs
- 1
- Number of Bands
- 1
- Profile Type
- Single-Sided
Description
Cogged V-Belt, Number of Bands 1, Belt Trade Size AX, V-Belt Type Cogged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.