Shop ZORO SELECT
See all product information
Create Account
Cogged V-Belt, MasterDrive Wedge, 3VX630, 3VX, 93 in, 1/2 in Top Width
- Mfr # 162R20
- Zoro # G1930387
product price:Â
$
40.29
/ea
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Wedge
V-Belt Section
3VX
Industry Number
AX91
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162R20
- Zoro #
- G1930387
- UPC #
- -
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Wedge
- V-Belt Section
- 3VX
- Industry Number
- AX91
- Number of Ribs
- 1
- Number of Bands
- 1
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 93 in
- Belt Trade Size
- AX
- Nominal Length
- 93 in
Description
Cogged V-Belt, Industry Number AX91, Number of Bands 1, Outside Length 93 in, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Length Type Closed Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.