CohesiveFoamRoll, Gray, 1/16in, Perforated
Mfr # 56LU40
Zoro # G8179896
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Foam Roll Type
Cohesive
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/16 in
Roll Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56LU40
Zoro #
G8179896
UPC #
-
Country of Origin
United States
Dimensions
Foam Thickness
1/16 in
Roll Width
48 in
Roll Length
250 ft
Details
Foam Roll Type
Cohesive
Item
Cohesive Foam Roll
Material
Polyethylene
Perforation
Perforated
Color
Gray
Rolls per Bundle
1
Perforation Increments
12 in
Description
Cohesive Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 48 in, Roll Length 250 ft, Color Gray, Rolls per Bundle 1, Material Polyethylene, Perforation Increments 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.