Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CohesiveFoamRoll, Gray, 1/16in, Perforated

  • Mfr # 56LU38

  • Zoro # G8180815


product price: $88.19
/ea
Sold in multiples of 4 for $352.76
Free Shipping & Returns

Key Features

Foam Roll Type
Cohesive
Material
Polyethylene
Perforation
Perforated
Foam Thickness
1/16 in
Roll Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LU38
Zoro #
G8180815
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/16 in
Roll Width
12 in
Roll Length
250 ft

Details

Foam Roll Type
Cohesive
Material
Polyethylene
Item
Cohesive Foam Roll
Perforation
Perforated
Color
Gray
Rolls per Bundle
4
Perforation Increments
12 in

Description

Cohesive Foam Roll, Foam Roll Type Cohesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 250 ft, Color Gray, Rolls per Bundle 4, Material Polyethylene, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.