Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Balance, Constant Force, 2-57/64" L

  • Mfr # 96-M7F

  • Zoro # G4435258


product price: $15.89
/ea

Key Features

Type
Constant Force
Material
Steel
Finish
Unfinished
Height (In.)
43/64 in
Length (In.)
2 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-M7F
Zoro #
G4435258
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
43/64 in
Length (In.)
2 57/64 in
Base Size (In.)
2-57/64
Overall Height
11/16 in
Overall Length
1 9/32 in

Details

Type
Constant Force
Material
Steel
Finish
Unfinished
Item
Constant Force Balance Assembly
Hardware
Not Included
Color
White
Product Type
Constant Force Balance Assembly

Description

Coil Window Balance, Constant Force, Steel, Unfinished, Length (In.) 2-57/64, Height (In.) 43/64, Base Size (In.) 2-57/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.