Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baling Wire, 9 ga, Coil, 1,705 ft

  • Mfr # 9BA100-AI1

  • Zoro # G116303672


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Baling Wire Type
Coil
Diameter
0.1483 in
Wire Finish
Bare Wire
Wire Gauge
9 ga
Material
Black Annealed Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BA100-AI1
Zoro #
G116303672
UPC #
-
Country of Origin
United States

Dimensions

Length
1,705 ft
Diameter
0.1483 in
Wire Diameter
0.148 in

Details

Baling Wire Type
Coil
Wire Finish
Bare Wire
Wire Gauge
9 ga
Material
Black Annealed Wire
Color
Bare
Item
Baling Wire

Description

Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.148 in, Length 1,705 ft, Material Black Annealed Wire, Number of Loops Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.