Coiled Spring Pin, 4 mm Outside Dia, 11 mm L, Steel, 50 PK
Mfr # M39140.030.0010
Zoro # G3422520
product price: $5.79
/pk 50, $0.12/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
4 mm
Shank Length
11 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39140.030.0010
Zoro #
G3422520
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
4 mm
Shank Length
11 mm
Outside Dia.
3 mm
Overall Length
10mm
Nominal Diameter
3 mm
Chamfer Diameter
2.9 mm
Fits Maximum Hole Diameter
3 mm
Usable Length
10 mm
Shank Length Tolerance
+/-0.250 mm
Fits Minimum Hole Diameter
2.9 mm
Chamfer Length (Min.)
0.9 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 3mm dia,10mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 10 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.