Shop ZORO SELECT
See all product information
Create Account
Coiled Spring Pin, 3/16 in Outside Dia, 1-3/8 in L, Steel, 1500 PK
- Mfr # 18722PCM
- Zoro # G2457172
product price:Â
$
297.99
/pk of 1500, $0.20/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18722PCM
- Zoro #
- G2457172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-3/8 in
- Size
- 3/16 x 1-3/8 in
- Outside Dia.
- 3/16 in
Details
- Item
- Spring Pin
- Pin Type
- Coiled
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
Description
Spring Pins,3/16x1-3/8 PIN COIL,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.