Coiled Spring Pin, 5 mm Outside Dia, 35 mm L, Steel, 25 PK
Mfr # M39140.050.0035
Zoro # G3422225
product price: $8.75
/pk 25, $0.35/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
6 mm
Shank Length
36 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39140.050.0035
Zoro #
G3422225
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6 mm
Shank Length
36 mm
Outside Dia.
5 mm
Overall Length
35mm
Nominal Diameter
5 mm
Chamfer Diameter
4.85 mm
Number of Sizes
1
Usable Length
35 mm
Fits Maximum Hole Diameter
5 mm
Shank Length Tolerance
+/-0.500 mm
Fits Minimum Hole Diameter
4.88 mm
Minimum Chamfer Length
1.3 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Coiled Spring Pin, 5mm dia,35mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 35 mm, Minimum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.