Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 6 mm Outside Dia, 35 mm L, Steel, 25 PK

  • Mfr # M39150.060.0035

  • Zoro # G3421026


product price: $13.89
/pk 25, $0.56/ea

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
7 mm
Shank Length
36 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39150.060.0035
Zoro #
G3421026
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7 mm
Shank Length
36 mm
Outside Dia.
6 mm
Nominal Diameter
6 mm
Overall Length
35mm
Chamfer Diameter
5.85 mm
Number of Sizes
1
Outside Diameter Tolerance
Max 6.4, Min 6.18
Fits Minimum Hole Diameter
5.88 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
35 mm
Fits Maximum Hole Diameter
6 mm
Minimum Chamfer Length
1.5 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
SAE 1071
Finish
Plain
Standards
D7344, ISO8748
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Dimensional Standards
ASME B18.8.3M / ISO 8748
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 6mm dia,35mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 35 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.