Coiled Spring Pin, PK5
Mfr # WWG-SPC3121500
Zoro # G110073311
product price: $4.79
/pk 5, $0.96/eaKey Features
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Plain
Nominal Diameter
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SPC3121500
Zoro #
G110073311
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
5/16 in
Fits Minimum Hole Diameter
5/16 in
Fits Maximum Hole Diameter
5/16 in
Usable Length
1 1/2 in
Shank Length
1 1/2 in
Pin Diameter
5/16 in
Shank Length Tolerance
+/-0.020 in
Details
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Plain
Item
Slotted Spring Pin
Material
Steel
Product Type
Coiled Spring Pin
Material Grade/Class
Grade 1070/Grade 1095
Material Quality Standards
ASME B18.8.2
End Type
Chamfered
Pack Size
Small Pack
Pin Type
Coiled
Description
Coiled Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1095, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness Not Applicable, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.