Coiled Spring Pin, PK5
Mfr # WWG-SPC3752500
Zoro # G710073285
product price: $9.79
/pk 5, $1.96/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SPC3752500
Zoro #
G710073285
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Fits Maximum Hole Diameter
25/64 in
Fits Minimum Hole Diameter
3/8 in
Shank Length Tolerance
+/-0.025 in
Usable Length
2 1/2 in
Shank Length
2 1/2 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Product Type
Coiled Spring Pin
End Type
Chamfered
Pack Size
Small Pack
Material Grade/Class
Grade 1070/Grade 1095
Material Quality Standards
ASME B18.8.2
Description
Coiled Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1095, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness Not Applicable, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.