Zoro Homepage

Coiled Spring Pin, PK5

  • Mfr # WWG-SPC3753000

  • Zoro # G310073302


product price: $12.75
/pk 5, $2.55/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Plain
Material
Steel
Nominal Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SPC3753000
Zoro #
G310073302
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
3/8 in
Shank Length
3 in
Fits Minimum Hole Diameter
3/8 in
Fits Maximum Hole Diameter
25/64 in
Pin Diameter
3/8 in
Shank Length Tolerance
+/-0.025 in
Usable Length
3 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Item
Slotted Spring Pin
Finish
Plain
Material
Steel
Pin Type
Coiled
End Type
Chamfered
Material Grade/Class
Grade 1070/Grade 1095
Product Type
Coiled Spring Pin
Pack Size
Small Pack
Material Quality Standards
ASME B18.8.2

Description

Coiled Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1095, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness Not Applicable, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 3 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.