Single Wire Tab Lock Safety Pin, 3/8 in Dia, 6 in Lg, 0.091 in Wire Dia, 4-7/16 in Shank Lg

  • Mfr # U39681.037.0400

  • Zoro # G2586263


product price:  $4.59
/ea

Key Features

Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
6 in
Shank Length
4-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39681.037.0400
Zoro #
G2586263
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
6 in
Shank Length
4-7/16 in
Wire Diameter
0.091 in
Length Tolerance
0.125 in
Dia. Tolerance
+0.368/-0.373 in
Outside Diameter Tolerance
+0.368/-0.373 in
Height
11/16 in
Shank Length Tolerance
+0.125/-0.000 in

Details

Item
Safety Pin
Pin Type
Single Wire Tab Lock
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Globally Sourced
Shape
Square

Description

Safety Pin,4.44 in L,3/8 in dia,Steel, System of Measurement Inch, Wire Diameter 0.091 in, Shank Length 4 7/16 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Outside Diameter Tolerance +0.368/-0.373 in, Shank Length Tolerance +0.125/-0.000 in, Usable Length 4 in, Product Type Safety Pin, Wire Shape Square, Wire Type Single, Height 11/16 in, Includes Not Applicable, Material Quality Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.