Zoro Homepage

Coin Cell, 1616, Lithium, 3V

  • Mfr # 2CUR6

  • Zoro # G2363532


product price: $1.19
/ea

Key Features

Battery Size
1616
Capacity - Batteries
55 mAh
Battery Chemistry
Lithium
Diameter
0.624 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CUR6
Zoro #
G2363532
UPC #
190735441237
Country of Origin
China

Dimensions

Battery Size
1616
Diameter
0.624 in
Depth
0.059 in

Details

Item
Coin Cell Battery
Capacity - Batteries
55 mAh
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
For Use With
Photo/Electronic
Drain Type - Battery
Medium Drain
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
140 Degrees F
Replaces
CR1616, DL1616, ECR1616, KECR1616-1, YA
Voltage
3
Color Code
No Code
Standard Battery Pack Size
1
Battery Cross-Reference
280-209, CR1616, DL1616, ECR1616, KECR1616-1, YA
Shelf Life
10 yr
Standards
ANSI
Battery Type
Lithium

Description

Coin Cell Battery, Battery Size 1616, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 55 mAh, Battery Cross-Reference 280-209, CR1616, DL1616, ECR1616, KECR1616-1, YA, Drain Type - Battery Medium Drain, Diameter 0.624 in, Depth 0.059 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI, Color Code No Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.