Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Cell, 2430, Lithium, 3V

  • Mfr # 5HXG8

  • Zoro # G1522674


product price: $2.89
/ea

Key Features

Battery Size
2430
Capacity - Batteries
290 mAh
Battery Chemistry
Lithium
Diameter
0.961 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5HXG8
Zoro #
G1522674
UPC #
190735527139
Country of Origin
China

Dimensions

Battery Size
2430
Diameter
0.961 in
Depth
0.112 in

Details

Item
Coin Cell Battery
Capacity - Batteries
290 mAh
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Replaces
5011LC, CR2430, DL2439, ECR2430, L20
Shelf Life
10 yr
Drain Type - Battery
Medium Drain
For Use With
Keyless Entry/Remotes
Battery Type
Lithium
Voltage
3
Standard Battery Pack Size
1
Max. Operating Temp.
140 Degrees F
Color Code
No Code
Battery Cross-Reference
5011LC, CR2430, DL2439, ECR2430, L20
Min. Operating Temp.
-40 Degrees F
Standards
ANSI/IEC

Description

Coin Cell Battery, Battery Size 2430, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 290 mAh, Battery Cross-Reference 5011LC, CR2430, DL2439, ECR2430, L20, Drain Type - Battery Medium Drain, Diameter 0.961 in, Depth 0.112 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.