Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.25-36

  • Zoro # G015827811


product price: $638.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A108
Material
Carbon Steel
Tolerance Rating
Undersized
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.25-36
Zoro #
G015827811
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
4 1/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Tolerance Rating
Undersized
Mechanical Finish
Mill
Machinability
160 %
Material Grade
12L14
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Rockwell Hardness
4 HRC
Brinell Hardness
149 BHN
Tensile Strength
78,000 psi
Straightness Tolerance
+/-0.0625 in per 3 ft
Shape
Rod
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Yield Strength
65,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Elongation
18 %

Description

COLD FINISH, LEADED, ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.