Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.5-12

  • Zoro # G815827776


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Length Tolerance
+0.25 in/0 in
Material
Carbon Steel
Fabrication
Cold Drawn
Rockwell Hardness
4 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.5-12
Zoro #
G815827776
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Fabrication
Cold Drawn
Rockwell Hardness
4 HRC
Heat Treatment
No Heat Treatment
Yield Strength
65,000 psi
Elongation
18 %
Straightness Tolerance
+/-0.0625 in per 3 ft
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
Rod
Tolerance Rating
Undersized
Material Grade
12L14
Mechanical Finish
Mill
System of Measurement
Inch
Galvanized
Not Galvanized
Tensile Strength
78,000 psi
Machinability
160 %
Brinell Hardness
149 BHN

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.