Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.5-6

  • Zoro # G115827797


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+0.125 in/0 in
Yield Strength
65,000 psi
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.5-6
Zoro #
G115827797
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
6 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Yield Strength
65,000 psi
Heat Treatable
Heat Treatable
Machinability
160 %
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Brinell Hardness
149 BHN
Rockwell Hardness
4 HRC
Straightness Tolerance
+/-0.0625 in per 3 ft
Shape
Rod
Elongation
18 %
Galvanized
Not Galvanized
Material Grade
12L14
Tensile Strength
78,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.