COLD FINISH, LEADED, ROD
Mfr # 14r4.5-9
Zoro # G015827781
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+0.188 in/0 in
Shape
Rod
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r4.5-9
Zoro #
G015827781
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/2 in
Details
Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Shape
Rod
Mechanical Finish
Mill
Machinability
160 %
Elongation
18 %
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Material Grade
12L14
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
4 HRC
Yield Strength
65,000 psi
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Tensile Strength
78,000 psi
Galvanized
Not Galvanized
Brinell Hardness
149 BHN
Straightness Tolerance
+/-0.0625 in per 3 ft
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.