COLD FINISH, LEADED, ROD
Mfr # 14r4.75-36
Zoro # G915827782
product price: $654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Straightness Tolerance
+/-0.0625 in per 3 ft
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r4.75-36
Zoro #
G915827782
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
36 in
Details
Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Straightness Tolerance
+/-0.0625 in per 3 ft
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Material Grade
12L14
Rockwell Hardness
4 HRC
Mechanical Finish
Mill
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
65,000 psi
Machinability
160 %
Tensile Strength
78,000 psi
System of Measurement
Inch
Shape
Rod
Brinell Hardness
149 BHN
Elongation
18 %
Heat Treatable
Heat Treatable
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.