COLD FINISH, LEADED, ROD
Mfr # 14r4.75-6
Zoro # G515827823
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+0.125 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r4.75-6
Zoro #
G515827823
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Tensile Strength
78,000 psi
System of Measurement
Inch
Brinell Hardness
149 BHN
Heat Treatment
No Heat Treatment
Material Grade
12L14
Straightness Tolerance
+/-0.0625 in per 3 ft
Yield Strength
65,000 psi
Fabrication
Cold Drawn
Elongation
18 %
Galvanized
Not Galvanized
Mechanical Finish
Mill
Rockwell Hardness
4 HRC
Shape
Rod
Machinability
160 %
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.