Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r4.75-9

  • Zoro # G815827844


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.188 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r4.75-9
Zoro #
G815827844
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
9 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
System of Measurement
Inch
Galvanized
Not Galvanized
Mechanical Finish
Mill
Tolerance Rating
Undersized
Material Grade
12L14
Brinell Hardness
149 BHN
Shape
Rod
Yield Strength
65,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Rockwell Hardness
4 HRC
Machinability
160 %
Straightness Tolerance
+/-0.0625 in per 3 ft
Tensile Strength
78,000 psi
Elongation
18 %
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.