COLD FINISH, LEADED, ROD
Mfr # 14r5-12
Zoro # G215826881
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.25 in/0 in
Material
Carbon Steel
Standards
ASTM A108
Overall Length
12 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r5-12
Zoro #
G215826881
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
12L14
Heat Treatment
No Heat Treatment
Shape
Rod
Tolerance Rating
Undersized
Rockwell Hardness
4 HRC
Heat Treatable
Heat Treatable
Yield Strength
65,000 psi
Mechanical Finish
Mill
Galvanized
Not Galvanized
System of Measurement
Inch
Tensile Strength
78,000 psi
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.0625 in per 3 ft
Brinell Hardness
149 BHN
Elongation
18 %
Machinability
160 %
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.