Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r5-36

  • Zoro # G415826858


product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
System of Measurement
Inch
Elongation
18 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r5-36
Zoro #
G415826858
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in
Overall Length
36 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
System of Measurement
Inch
Elongation
18 %
Straightness Tolerance
+/-0.0625 in per 3 ft
Shape
Rod
Brinell Hardness
149 BHN
Heat Treatable
Heat Treatable
Material Grade
12L14
Yield Strength
65,000 psi
Mechanical Finish
Mill
Fabrication
Cold Drawn
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Rockwell Hardness
4 HRC
Includes Material Certificate
Material Certificate with Lot Number
Machinability
160 %
Tolerance Rating
Undersized
Tensile Strength
78,000 psi

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.