Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r5-6

  • Zoro # G415826933


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.125 in/0 in
Yield Strength
65,000 psi
Brinell Hardness
149 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r5-6
Zoro #
G415826933
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
5 in

Details

Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Yield Strength
65,000 psi
Brinell Hardness
149 BHN
Machinability
160 %
Mechanical Finish
Mill
Rockwell Hardness
4 HRC
Tensile Strength
78,000 psi
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Undersized
System of Measurement
Inch
Material Grade
12L14
Galvanized
Not Galvanized
Straightness Tolerance
+/-0.0625 in per 3 ft
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Elongation
18 %
Heat Treatment
No Heat Treatment

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.