Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r.687-36

  • Zoro # G415827312


product price: $19.35
/ea

Key Features

Length Tolerance
+/-3 in
Standards
ASTM A108
Material
Carbon Steel
Brinell Hardness
149 BHN
Tensile Strength
78,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r.687-36
Zoro #
G415827312
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Outside Diameter
11/16 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Brinell Hardness
149 BHN
Tensile Strength
78,000 psi
Tolerance Rating
Undersized
System of Measurement
Inch
Elongation
18 %
Rockwell Hardness
4 HRC
Machinability
160 %
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Straightness Tolerance
+/-0.0625 in per 3 ft
Galvanized
Not Galvanized
Shape
Rod
Material Grade
12L14
Yield Strength
65,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.