COLD FINISH, LEADED, ROD
Mfr # 14r.687-72
Zoro # G015827804
product price: $40.49
/eaKey Features
Length Tolerance
+/-6 in
Material
Carbon Steel
Standards
ASTM A108
Outside Diameter Tolerance
0 in/-0.002 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r.687-72
Zoro #
G015827804
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-6 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
11/16 in
Overall Length
6 ft
Details
Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Heat Treatable
Heat Treatable
Brinell Hardness
149 BHN
Rockwell Hardness
4 HRC
Machinability
160 %
Galvanized
Not Galvanized
Yield Strength
65,000 psi
Straightness Tolerance
+/-0.0625 in per 3 ft
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Elongation
18 %
Shape
Rod
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
12L14
Tensile Strength
78,000 psi
Heat Treatment
No Heat Treatment
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.