Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r.812-12

  • Zoro # G615827846


product price: $10.49
/ea

Key Features

Material
Carbon Steel
Length Tolerance
+/-1 in
Standards
ASTM A108
Tensile Strength
78,000 psi
Outside Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r.812-12
Zoro #
G615827846
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
13/16 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
78,000 psi
Mechanical Finish
Mill
Brinell Hardness
149 BHN
Straightness Tolerance
+/-0.0625 in per 3 ft
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Tolerance Rating
Undersized
Machinability
160 %
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
12L14
Shape
Rod
Fabrication
Cold Drawn
Yield Strength
65,000 psi
System of Measurement
Inch
Rockwell Hardness
4 HRC
Elongation
18 %

Description

COLD FINISH, LEADED, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.