COLD FINISH, LEADED, ROD
Mfr # 14r.812-36
Zoro # G715827784
product price: $31.19
/eaKey Features
Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+/-3 in
Brinell Hardness
149 BHN
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14r.812-36
Zoro #
G715827784
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Outside Diameter
13/16 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in
Details
Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Brinell Hardness
149 BHN
Tolerance Rating
Undersized
System of Measurement
Inch
Shape
Rod
Galvanized
Not Galvanized
Fabrication
Cold Drawn
Mechanical Finish
Mill
Tensile Strength
78,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
4 HRC
Straightness Tolerance
+/-0.0625 in per 3 ft
Heat Treatable
Heat Treatable
Machinability
160 %
Yield Strength
65,000 psi
Heat Treatment
No Heat Treatment
Elongation
18 %
Material Grade
12L14
Description
COLD FINISH, LEADED, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.