Zoro Homepage

COLD FINISH, LEADED, ROD

  • Mfr # 14r.812-72

  • Zoro # G615827778


product price: $59.29
/ea

Key Features

Material
Carbon Steel
Length Tolerance
+/-6 in
Standards
ASTM A108
Straightness Tolerance
+/-0.0625 in per 3 ft
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r.812-72
Zoro #
G615827778
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Outside Diameter
13/16 in

Details

Material
Carbon Steel
Standards
ASTM A108
Item
Carbon Steel Rod
Straightness Tolerance
+/-0.0625 in per 3 ft
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Brinell Hardness
149 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
12L14
Tolerance Rating
Undersized
Tensile Strength
78,000 psi
Elongation
18 %
Rockwell Hardness
4 HRC
Machinability
160 %
Galvanized
Not Galvanized
Shape
Rod
Yield Strength
65,000 psi

Description

COLD FINISH, LEADED, ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.